561LDJB - 4X2-1/8D Comb Box

Appozgcomm

  • $39.27 (Each)
  • $39.27 (Each)

  • $981.86 (Per 25)

  • $3,927.45 (Per 100)
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
561LDJB
Manufacturer
Appozgcomm
Manufacturer's Part Number
561LDJB
Description
4X2-1/8D Comb Box
Octogon Box, Size: 4", 2-1/8 Deep, Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Capacity: 21.5 Cubic Inches, JB Bracket Set Back 1", Gauging Notches Set Back 1-3/8" and 1-1/2"'
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765300 / 00687855765300
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.27 (Each)
Carton
$981.86 (Per 25)
Resources
Images
 
 
561LDJB - Large Image
 
561LDJB - Small Image
Attachments
 
 
561LDJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 X 4 X 2.125
Descriptions
Description
4X2-1/8D COMB BOX
Product Type
4 In Oct Box 2-1/8 Deep JB
extra long description
EGS 561LDJB 4 IN OCT BOX 2-1/8 DEEP
Long Description
Octogon Box, Size: 4", 2-1/8 Deep, Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Capacity: 21.5 Cubic Inches, JB Bracket set back 1", Gauging notches set back 1-3/8" and 1-1/2"'
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps
Additional Information
number of outlet
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
561LDJB
GTIN
00687855765300
UPC
687855765300
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagonal Box
Packaging
Weight per each
0.8
Carton
25
Uses, Certifications, and Standards
standard
UL E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 561LDJB.
Jump To:

Cross Referenced

These items are similar to 561LDJB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561LDJB Appleton Electric 00687855765300
TP318 Eaton Crouse-Hinds 786189103182
551LDJB O-Z Gedney 687855541140
561LDJB O-Z Gedney 687855765300
176 Raco 50169001769
4-OD-ULC Thomas & Betts 00781720001873
54171-NL Thomas & Betts 785991173055
54171NL Thomas & Betts 00785991173055
54171-NL Thomas & Betts Conduit n/a
V304RDC Unity Manufacturing 00091617103185

* All prices subject to change.

Begin Live Chat