4034 - 4SQ, 1-1/2D, Oct BX, 3/4ko

Appozgcomm

  • $11.93 (Each)
  • $11.93 (Each)

  • $596.50 (Per 50)

  • $1,193.01 (Per 100)
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
4034
Manufacturer
Appozgcomm
Manufacturer's Part Number
4O-3/4
Description
4SQ, 1-1/2D, Oct BX, 3/4ko
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:15.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750108 / 00687855750108
Weight per unit
0.509 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Carton
$596.50 (Per 50)
Resources
Images
 
 
4034 - Small Image
 
4034 - Large Image
Attachments
 
 
4034 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4SQ,1-1/2D,OCT BX,3/4KO
Product Type
Box Oct 4 In X 1-1/2 In Deep 3/4 In Kos
extra long description
EGS 4O-3/4 BOX OCT 4 IN X 1-1/2 IN
Long Description
Features:With 3/4 And 1/2 IN Conduit Knockout , Standard:UL E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:15.5CI
Special Features
With 1/2 and 3/4 IN Conduit Knockouts, 1-1/2 IN Deep
Additional Information
Knockouts
9
Manufacturer Information
Manufacturers Part Number
4O-3/4
Brand
APPOZGCOMM
GTIN
00687855750108
UPC
687855750108
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight per each
0.509
Carton
50
Uses, Certifications, and Standards
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4034.
Jump To:

Cross Referenced

These items are similar to 4034 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4O-3/4 Appleton Electric 00687855750108
4034 Appleton Electric n/a
TP276 Eaton Crouse-Hinds 786189102765
D4RB-50/75 Orbit Industries 00835243011915
D4RB-75 Orbit Industries 00835243013964
4O34 O-Z Gedney 687855750108
4034 O-Z Gedney n/a
126 Raco 50169001264
4-OW-3/4 Thomas & Betts 00781720055029
5415134 Thomas & Betts 785991169102
4-O-3/4 Thomas & Betts 00781720001712
54151-3/4 Thomas & Betts 00785991169102
54151-3/4 Thomas & Betts Conduit n/a
G4452 Topaz 751338867116
V304-3/4 Unity Manufacturing 00091617102768

* All prices subject to change.

Begin Live Chat