0FN75 - 3/4" Diecast Offset Nipple

Appleton

  • $8.04 (Each)
  • $8.04 (Each)

  • $804.01 (Per 100)
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
0FN75
Manufacturer
Appleton
Manufacturer's Part Number
OFN-75
Description
3/4" Diecast Offset Nipple
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 3/4 In, Outside Diameter: 3/4 In, Flexibility: Rigid and Imc, Connection: Male Threaded, Thread Length: 0.44 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Box to Box Connection Of Knockouts
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/GTIN
781381642354 / 00781381642354
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.04 (Each)
Carton
$8.04 (Each)
Resources
Images
 
 
0FN75 - Large Image
Attachments
 
 
0FN75 - Specification Sheet
Other Links
 
 
0FN75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3/4" DIECAST OFFSET NIPPLE
Product Type
3/4 In Offset Nipple Iron
Long Description
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 3/4 IN, Outside Diameter: 3/4 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Box To Box Connection Of Knockouts
Special Features
Allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout
extra long description
APP OFN-75 3/4 IN OFFSET NIPPLE IRO
Additional Information
outside diameter
3/4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
OFN-75
GTIN
00781381642354
UPC
781381642354
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
For Box To Box Connection Of Knockouts
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0FN75.
Jump To:

Similar Items

Similar items are close alternatives to 0FN75, though they may not be 100% alike.

Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB
  • Our Part #: 1521DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1521-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($42.10) · 100 ($421.05) ·
1521DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0FN75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OFN-75 Appleton Electric 00781381642354
301 Eaton Crouse-Hinds 00784564103017
ON-75 O-Z Gedney 00783126431100

* All prices subject to change.

Begin Live Chat