XHHW3501000 - Al XHHW 350 STR Black 1000'

Aluminum

  • $2.05 (Per Foot)
  • $2.05 (Per Foot)

  • $2,050.54 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW3501000
Manufacturer
Aluminum
Manufacturer's Part Number
27836601
Description
Al XHHW 350 STR Black 1000'
Aluminum Building Wire, 600 V, 35 Strands, 350 Kcmil Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 749 Mil Outside Diameter, 65 Mil Insulation Thickness, +90 °C Operating Temperature, 401 LB/MFT
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542565 / 00032886542565
Weight per unit
0.398 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.05 (Per Foot)
Reel
$2,050.54 (Per 1,000 Feet)
Resources
Images
 
 
XHHW3501000 - Small Image
 
XHHW3501000 - Large Image
 
XHHW3501000 - Large Image
Attachments
 
 
XHHW3501000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
210 A @ 60 °C;250 A @ 75 °C;280 A @ 90 °C
Conductor Size
350 kcmil
Voltage Rating
600 V
Stranding
35 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum
Color
Black
Insulation Material
XLPE
Insulation Color
Black
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
746 Mil
Descriptions
Product Type
Aluminum Building Wire
Short Description
Aluminum Building Wire, 350 kcmil, 600 V, XLPE Insulation, 1000'
Long Description
Aluminum Building Wire, 600 V, 35 Strands, 350 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 749 mil Outside Diameter, 65 mil Insulation Thickness, +90 °C Operating Temperature, 401 lb/mft
Features
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Additional Information
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Description
AL XHHW 350 STR BLACK 1000'
extra long description
XHHW-2 TYPE; 1000 FT; 746 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 210 AMPERE (60 DEG C), 250 AMPERE (75 DEG C), 280 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 350 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Additional Information
Number of Strands
35
outside diameter
749 mil
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
27836601
GTIN
00032886542565
UPC
032886542565
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
XHHW-2
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight
401 lb/mft
Weight per foot
0.398
Carton
1000
Uses, Certifications, and Standards
Application
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Approval
UL 44
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW3501000.
Jump To:

Similar Items

Similar items are close alternatives to XHHW3501000, though they may not be 100% alike.

Al XHHW 350 STR Black 5000'
  • Our Part #: XHHW350BK5000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27838216
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($10,252.70) ·
XHHW350BK5000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10,252.70

Per 5,000 Feet

QTY:
Feet
Add
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulati...
  • Our Part #: XHHW350PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XHHW350PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.05) ·
XHHW350PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.05

Per Foot

QTY:
Feet
Add
Al XHHW 350 STR Black 2500'
  • Our Part #: XHHW350BK2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($5,126.35) ·
XHHW350BK2500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,126.35

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 350 STR Black PCS
  • Our Part #: XHHW350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XHHW-350-BLK-37STR-CU-1000R
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,050.54) ·
XHHW350 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.05

Per Foot

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat