ICN2S5490C35M - 2-F54T5 120/277V 90*C Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S5490C35M
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN2S5490C35M
Description
2-F54T5 120/277V 90*C Elec Bal
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 2 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 to 277 V Input Voltage; 1 Ampere Input Current; Series Wiring; 120 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Mid Pack; Icn Model
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087024904
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN2S5490C35M - Small Image
 
ICN2S5490C35M - Large Image
Attachments
 
 
ICN2S5490C35M - Specification Sheet
Installation Sheets
 
 
ICN2S5490C35M - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
54 W
Lamp Type
F54T5/HO
Dimensions and Weight
Size
16.7 INCH L X 1.18 INCH W X 1 INCH H
Descriptions
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; PROGRAMMED START; F54T5/HO LAMP; 2 LAMP(S); 54 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 1 AMPERE; INPUT POWER 120 W; 50/60 HZ; 0.98 POWER FACTOR; 1 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES WIRING
Product Type
Electronic Linear Fluorescent Ballast
Description
2-F54T5 120/277V 90*C ELEC BAL
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
PACKAGING TYPE MID PACK
Additional Information
# of lamps
2
Input Current
1 AMPERE
Ballast Factor
1 PH
Minimum Starting Temperature
-20 DEG F
Power Factor
0.98 in
Maximum THD
10 PERCENT
Input Voltage
120 TO 277 V
Input Power
120 W
Starting Type
PROGRAMMED
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], CENTIUM[R]
Manufacturers Part Number
ICN2S5490C35M
Model
ICN
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.88
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat