APCB5TM1 - Control Box 5-2G/No Devices -R/WM

Legrand

  • $116.52 (Each)
  • $116.52 (Each)

Availability: Currently Out Of Stock
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
APCB5TM1
Manufacturer
Legrand
Manufacturer's Part Number
APCB5TM1
Description
Control Box 5-2G/No Devices -R/WM
Perfect For Ensuring Kitchen Countertops Are Free Of Hazardous Wires and Outlets Are Uncluttered and Free. - Connect to Existing In-Wall Wiring and Customize With Two Switches, Outlets or Dimmer Devices to Power Your Under-Cabinet Led Lighting System Seamlessly. - Single-Pole Operation Is Ideal For Controlling A Garbage Disposal or Adorne Led Linear Lights. - Features A Sleek, Titanium Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776178159 / 00786776178159
Weight per unit
1.915 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.52 (Each)
Resources
Images
 
 
APCB5TM1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
Material
Plastic
amperage rating
20A
Dimensions and Weight
Length
7.88
Width
3.88
Height
4.5
Descriptions
Description
CONTROL BOX 5-2G/NO DEVICES -R/WM
Product Type
Adorne Control Box 5 2G No Dev Tita
extra long description
WM APCB5TM1 ADORNE CONTROL BOX 5 2G
Long Description
Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free. - Connect to existing in-wall wiring and customize with two switches, outlets or dimmer devices to power your under-cabinet LED lighting system seamlessly. - Single-pole operation is ideal for controlling a garbage disposal or adorne LED Linear Lights. - Features a sleek, titanium finish.
Special Features
Undercabinet system that provieds lighting, power, USB charging and audio.
Manufacturer Information
Manufacturers Part Number
APCB5TM1
Brand
WIREMOLD
GTIN
00786776178159
UPC
786776178159
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Undercabinet Lighting System
Packaging
Weight per each
1.915
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Htz
standard
cETLus Listed; ETL Listed system 100477152
environmental conditions
Dry interior locations.
Enclosure
Plastic
Application
Residential, Hospitality
Mounting
Screw on mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat