XGC20N4FIELDINST - 4-1/8 Cir WNDW

Adalet-PLM

  • $317.06 (Each)
  • $317.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XGC20N4FIELDINST
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XGC 20 N4 FIELD INSTALL
Description
4-1/8 Cir WNDW
Round Window Kit For Xce Enclosures - 2" Round Viewing / Factory Installed / Nema 4 / Field Installation Kit
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063204030 / 00781063204030
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$317.06 (Each)
Resources
Attachments
 
 
XGC20N4FIELDINST - Specification Sheet
Images
 
 
XGC20N4FIELDINST - Small Image
 
XGC20N4FIELDINST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Window Size
1 15/16 INCH D
Material, Color, and Finish
Window Material
GLASS
Descriptions
Description
4-1/8 CIR WNDW
extra long description
CIRCULAR TYPE; FIELD INSTALLATION APPLICATION; IP66 ENCLOSURE; GLASS WINDOW MATERIAL; WINDOW VIEWING AREA DIAMETER 1-15/16 INCH; OVERALL WINDOW COVER DIAMETER 4-1/8 INCH; ENCLOSURE INSIDE 9 INCH LENGTH; THREAD SIZE 3-5/8 INCH-12 TPI
Product Type
Enclosure Window Kit
Long Description
ENCLOSURE WINDOW KIT, FRAMED TYPE; XCE SERIES EXPLOSION PROOF CONTROL ENCLOSURE USED ON; UL 1203, CSA APPROVAL; NEMA 3/4/7/9, IP66 ENCLOSURE; 1 15/16 INCH D WINDOW SIZE; GLASS WINDOW MATERIAL
Commodity Description
Enclosure General Accessories
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XGC 20 N4 FIELD INSTALL
GTIN
00781063204030
UPC
781063204030
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
FRAMED
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3/4/7/9, IP66
Approval
UL 1203, CSA
Used On
XCE SERIES EXPLOSION PROOF CONTROL ENCLOSURE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat