E0T45U3S4P - 3P SW 60A NF N4/4X SS

Abb

  • $1706.84 (Each)
  • $1,706.84 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
E0T45U3S4P
Manufacturer
Abb
Manufacturer's Part Number
EOT45U3S4-P
Description
3P SW 60A NF N4/4X SS
Three-Pole, 60 Amps Rated At 600 Vac, Ul 508, Enclosed Non-Fusible Disconnect Switch In A Ul/Nema 4X Stainless Enclosure
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
804325571517 / 00804325571517
Weight per unit
6.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,706.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E0T45U3S4P - Small Image
 
E0T45U3S4P - Large Image
Attachments
 
 
E0T45U3S4P - Specification Sheet
Other Links
 
 
E0T45U3S4P - Other
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
600 W
amperage rating
60A
Poles
3 in
Descriptions
extra long description
ABB EOT45U3S4-P 3P SW 60A NF N4/4X
Product Type
3P SW 60A NF N4/4X SS
Description
3P SW 60A NF N4/4X SS
Special Features
Extremly compact size. Finger-proof construction. No hazarous exposed parts.
Long Description
Three-Pole, 60 amps rated at 600 VAC, UL 508, enclosed non-fusible disconnect switch in a UL/NEMA 4X stainless enclosure
Manufacturer Information
Manufacturers Part Number
EOT45U3S4-P
Brand
ABB
GTIN
00804325571517
UPC
804325571517
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Enclosed Disconnect Switch Non Fused (16-100A)
Packaging
Weight per each
6.1999
Carton
1
Uses, Certifications, and Standards
Enclosure
Stainless Steel Standard
Application
Industrial control panel disconnects
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E0T45U3S4P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E0T45U3S4P.

3P SW 60A NF N4/4X SS
  • Our Part #: 1SCA022823R9140
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EOT45U3S4-P
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,706.84) ·
1SCA022823R9140 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,706.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat