WR259 - 2/0 to 2/0 H Tap Conn

Blackburn Mechanical

  • $4.63 (Each)
  • $4.63 (Each)

  • $115.85 (Per 25)

  • $463.41 (Per 100)

  • $1,158.52 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WR259
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR259
Description
2/0 to 2/0 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 In Overall Length, Compression/Crimp Terminal, 0.19 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100040 / 00783786100040
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$115.85 (Per 25)
Standard Packaging
$1,158.52 (Per 250)
Resources
Images
 
 
WR259 - Small Image
 
WR259 - Large Image
 
WR259 - Large Image
 
WR259 - Large Image
 
WR259 - Large Image
360 Images
 
 
WR259 - 360 Image
Attachments
 
 
WR259 - Specification Sheet
Other Links
 
 
WR259 - Other
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: 1/0 to #2 ACSR or 2/0 to #1 STR AWG , Tap: 1/0 to #2 ACSR or 2/0 to #2 STR AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Housing Material
Aluminum
Dimensions and Weight
Overall Length
1-7/8 in
Size
Length 1-7/8 inch
Descriptions
Product Type
H-Type Compression Connector
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 in Overall Length, Compression/Crimp Terminal, 0.19 lb/EA
Short Description
H-Type Compression Connector, Non-Insulated, 1-7/8 in L
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
2/0 TO 2/0 H TAP CONN
extra long description
ABB WR259 AL HTYPE COMP CONN 1/0-2A
Additional Information
package quantity
25 CT;250 PK
Maximum Conductor Size
Standard Conductor-Main:1/0, #1 AWG (ACSR), 2/0, 1/0 AWG (Stranded);Standard Conductor-Tap:1/0, #1 AWG (ACSR), 2/0, 1/0 AWG (Stranded);Campact Conductor-Main:2/0, 1/0 AWG (ACSR), 2/0, 1/0 AWG (Stranded);Campact Conductor-Tap:2/0, 1/0 AWG (ACSR), 2/0, 1/0 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
Manufacturer Information
Manufacturers Part Number
WR259
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786100040
UPC
783786100040
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
You must have an account to view stock levels
These alternate items can be purchased instead of WR259.
Jump To:

Cross Referenced

These items are similar to WR259 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4YHO300 Burndy n/a
YC26A26 Burndy 00781810124826
YHD-4 Burndy 00781810139110
YHD300 Burndy 00781810139257
YP25U25 Burndy 00781810130322
AC50482 Hubbell Power Systems n/a
HT4 ILSCO 00783669461268
50482 KEARNEY n/a
HTAP3/01Q Panduit n/a
KD R04 Penn-Union 00785037402361
DB2020 Thomas & Betts 00783786717149
WR219 Thomas & Betts 00783786100125
WR259 Thomas & Betts 00783786100040
WR269 B Thomas & Betts n/a
WR270 Thomas & Betts n/a
WR279 Thomas & Betts 00783786100071
YC25A25 Burndy 00781810123621
There were no add-on items found for WR259.

* All prices subject to change.