LT475P - 3/4" NM LT Bullet

T&B Ind Fitting

  • $25.75 (Each)
  • $25.75 (Each)

  • $257.49 (Per 10)

  • $2,574.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT475P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT475P
Description
3/4" NM LT Bullet
Liquid Tight Bullet, 3/4 In Trade Size, 0.14 LB
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450834 / 5414363100669 / 00786210450834
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.75 (Each)
Carton
$257.49 (Per 10)
Resources
Images
 
 
LT475P - Small Image
 
LT475P - Large Image
 
LT475P - Large Image
Attachments
 
 
LT475P - Specification Sheet
Other Links
 
 
LT475P - Other
 
LT475P - Other
Features
Material
Thermoplastic
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
Liquid Tight Bullet
Long Description
Liquid Tight Bullet, 3/4 in Trade Size, 0.14 lb
Short Description
Liquid Tight Bullet, 3/4 in
Description
3/4" NM LT BULLET
extra long description
ABB LT475P 3/4 INCH 45 DEG BULLET C
Additional Information
package quantity
10 CT;50 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
LT475P
GTIN
00786210450834
UPC
786210450834
Taxonomies, Classifications, and Categories
Type
Bullet-45 Degree
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb
Weight per each
0.138
Carton
10
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
You must have an account to view stock levels

* All prices subject to change.