KL251 - A:2, B:2 Alu Comp Splice

Blackburn Mechanical

  • $18.60 (Each)
  • $18.60 (Each)

  • $464.98 (Per 25)

  • $1,859.90 (Per 100)

  • $4,649.75 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KL251
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL25-1
Description
A:2, B:2 Alu Comp Splice
Aluminum 3-1/2 Inch Service Entrance Compression Splice For Wire Range - End A: 2 STR., 2 STR. Compact, Red, End B: 2 STR., 2 STR. Compact, Red, Die: 840. For Al to Al and Al to Cu Conductors.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786047529 / 00783786047529
Weight per unit
0.211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.60 (Each)
Carton
$464.98 (Per 25)
Standard Packaging
$4,649.75 (Per 250)
Resources
Images
 
 
KL251 - Small Image
 
KL251 - Large Image
Attachments
 
 
KL251 - Specification Sheet
Other Links
 
 
KL251 - Other
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Dimensions and Weight
Size
3-1/2 Inch
Descriptions
extra long description
ABB KL25-1 AL SERVENTR SPLICE A:2 B
Description
A:2,B:2 ALU COMP SPLICE
Product Type
Al Serventr Splice A:2 B:2 3.5
Long Description
Aluminum 3-1/2 Inch Service Entrance Compression Splice for Wire Range - End A: 2 Str., 2 Str. Compact, Red, End B: 2 Str., 2 Str. Compact, Red, Die: 840. For AL to AL and AL to CU Conductors.
Special Features
Splices large conductors required for commercial service, use as low cost reducing sleeve. All sizes can be installed with popular mechanical and hydraulic tools. Center stop assures proper conductor positioning. Quick identifications with color-coded foil caps
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
KL25-1
GTIN
00783786047529
UPC
783786047529
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.211
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors
Mounting
None
standard
Passes the requirements of ANSI C119.4 / Passes the requirements of ANSI C119.4
You must have an account to view stock levels
These alternate items can be purchased instead of KL251.
Jump To:

Cross Referenced

These items are similar to KL251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1362 ALCOA n/a
YSU2R2R Burndy 00781810141083
ACS22 ESP n/a
ARG22 FRANKEL n/a
20688 KEARNEY n/a
14108 NAED n/a
3222 NICOPRESS n/a
PSK11 Penn-Union 00785037537223
PSK11 PU n/a
CS73 Thomas & Betts 00783786100613
KL251 Thomas & Betts 00783786047529
SAC2 Thomas & Betts 00783786747436
U1B22 Thomas & Betts 00783786756209
CI-2 3M Electrical Products 00054007116516
CB73 Thomas & Betts n/a
There were no add-on items found for KL251.

* All prices subject to change.