ICS641 - Insulated Serv.Entr.Sleeve

Blackburn Mechanical

  • $3.88 (Each)
  • $3.88 (Each)

  • $387.97 (Per 100)

  • $1,939.85 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ICS641
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS64-1
Description
Insulated Serv.Entr.Sleeve
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 6 Ascr, 6 Stranded, 4 Solid, Blue, End B: 6 Ascr, 6 Stranded, 4 Solid, Blue, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102365 / 00783786102365
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Carton
$387.97 (Per 100)
Standard Packaging
$1,939.85 (Per 500)
Resources
Images
 
 
ICS641 - Small Image
 
ICS641 - Large Image
 
ICS641 - Large Image
 
ICS641 - Large Image
 
ICS641 - Large Image
360 Images
 
 
ICS641 - 360 Image
Attachments
 
 
ICS641 - Specification Sheet
Other Links
 
 
ICS641 - Other
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Description
INSULATED SERV.ENTR.SLEEVE
Product Type
Al Serv Entr Splice A:4SLD B:4SLD
extra long description
ABB ICS64-1 AL SERV ENTR SPLICE A:4
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 6 ASCR, 6 Stranded, 4 Solid, Blue, End B: 6 ASCR, 6 Stranded, 4 Solid, Blue, Die: 5/8. For AL to AL and AL to CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Manufacturer Information
Manufacturers Part Number
ICS64-1
Brand
Blackburn Mechanical
GTIN
00783786102365
UPC
783786102365
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.05
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
You must have an account to view stock levels
These alternate items can be purchased instead of ICS641.
Jump To:

Cross Referenced

These items are similar to ICS641 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES4W4W Burndy 781810142455
SEN66 Greaves 784491154663
PICS-64 ILSCO 783669232875
58BLBL KEARNEY n/a
90694 Morris 00601986906944
14245 NAED n/a
ISE64 NSi Industries 662381028037
PIK-44 Penn-Union 785037497428
PIK44 PU n/a
ICS64 Thomas & Betts n/a
ICS64-1 Thomas & Betts 783786102365
ICS641 Thomas & Betts 00783786102365
U1N66 Thomas & Betts 783786756568
UBB66 Thomas & Betts 783786754564
U 1 N 66 Thomas & Betts n/a
ES4W4 Burndy n/a
ES4W4N Burndy n/a
ES6R6R Burndy n/a
PIK 44 Penn-Union 00785037497428
UIN66 Thomas & Betts n/a

* All prices subject to change.