CS64 - 6 to 6 Alcu Comp Splice

Blackburn Mechanical

  • $2.31 (Each)
  • $2.31 (Each)

  • $230.94 (Per 100)

  • $1,847.52 (Per 800)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CS64
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS64
Description
6 to 6 Alcu Comp Splice
Service Entrance Compression Splice, #6 Awg (Ascr );#4 Awg (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 In Overall Length, Compression/Crimp Terminal, 0.06 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100941 / 00783786100941
Weight per unit
0.061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$230.94 (Per 100)
Standard Packaging
$1,847.52 (Per 800)
Resources
Images
 
 
CS64 - Small Image
 
CS64 - Large Image
Specifications Sheets
 
 
CS64 - Specification Sheet
Attachments
 
 
CS64 - Specification Sheet
Other Links
 
 
CS64 - Other
Features
Terminal Type
Compression;Crimp
insulation
None
Number of Conductors
2
Material
Aluminum
connection
Compression
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2 in
Size
2 INCH
Descriptions
Product Type
Service Entrance Compression Splice
Long Description
Service Entrance Compression Splice, #6 AWG (ASCR );#4 AWG (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 in Overall Length, Compression/Crimp Terminal, 0.06 lb/EA
Short Description
Service Entrance Compression Splice, Non-Insulated, 2 in L, 2/0 AWG (Stranded ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material
Special Features
Constructed from Aluminum For High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Prefilled with Oxide Inhibitor to Prevent Oxidation and Keep Out Moisture;All Splices are Color Coded and Marked with Strip Lengths
Description
6 TO 6 ALCU COMP SPLICE
extra long description
ABB CS64 AL SERVENTR COMP SPLICE A:
Additional Information
Maximum Conductor Size
#6 AWG (ASCR );#4 AWG (Solid )
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Non-Insulated
for use with
Basic Uninsulated Splices for Service Entrances;For Combinations of Aluminum-to-Aluminum;Aluminum-to-Copper Conductors
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
100 CT;800 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
CS64
GTIN
00783786100941
UPC
783786100941
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.06 lb/EA
Weight per each
0.061
Carton
100
Package
800
Uses, Certifications, and Standards
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
You must have an account to view stock levels
These alternate items can be purchased instead of CS64.
Jump To:

Cross Referenced

These items are similar to CS64 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1353 ALCOA n/a
YSU4W4W Burndy 00781810142592
ACS66 ESP n/a
ARG66 FRANKEL n/a
20693 KEARNEY n/a
14259 NAED n/a
3266 NICOPRESS n/a
PSK44 Penn-Union 00785037537728
PSK44 PU n/a
CS64 Thomas & Betts 00783786100941
KL201 Thomas & Betts 00783786050000
U1B66 Thomas & Betts 00783786756377
YSU4W4 Burndy n/a

* All prices subject to change.