2522 - 1/2" LT Cord Conn (.375-.500)

T&B Ind Fitting

  • $11.01 (Each)
  • $11.01 (Each)

  • $275.23 (Per 25)

  • $1,100.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2522
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2522
Description
1/2" LT Cord Conn (.375-.500)
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025223 / 5414363101604 / 00786210025223
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$275.23 (Per 25)
Resources
360 Images
 
 
2522 - 360 Image
Other Links
 
 
2522 - Other
Images
 
 
2522 - Large Image
 
2522 - Large Image
 
2522 - Large Image
 
2522 - Large Image
Attachments
 
 
2522 - Specification Sheet
Descriptions
Product Type
1/2 Cord Connector .375-.500 Range
Description
1/2" LT CORD CONN (.375-.500)
extra long description
ABB 2522 1/2 CORD CONNECTOR .375-.5
Long Description
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2522
Brand
T&B Ind Fitting
GTIN
00786210025223
UPC
786210025223
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.135
Carton
25
You must have an account to view stock levels
These alternate items can be purchased instead of 2522.
Jump To:

Cross Referenced

These items are similar to 2522 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3750 Appleton Electric 00781381191302
CG-3750-S Appleton Electric 00781381455626
CG50-450 Eaton Crouse-Hinds 00784564000934
16913B Halex 00051411169138
SR-50-500 O-Z Gedney 00783126506525
SR-505 O-Z Gedney 00783126507355
2522 Thomas & Betts 00786210025223
DB-3 Thomas & Betts 00783786717156
DB-9 Thomas & Betts n/a
50A450 Topaz 00751338101005
881B Topaz 00751338189003

* All prices subject to change.