LED5R20DIM83010Y - LED5R20DIM83010YVRP2 12/C

Ledvance LLC

  • $3.03 (Each)
  • $3.03 (Each)

  • $6.06 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED5R20DIM83010Y
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED5R20/DIM/830/10YV/RP2/40339
Description
LED5R20DIM83010YVRP2 12/C
Led R20, 5W, Dimmable, 80CRI, 325 Lumen, 3000K, 11000 Life
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135403392 / 00046135403392
Weight per unit
0.157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Carton
$6.06 (Per 2)
Standard Packaging
$3.03 (Each)
Resources
Images
 
 
LED5R20DIM83010Y - Small Image
 
LED5R20DIM83010Y - Large Image
Attachments
 
 
LED5R20DIM83010Y - Specification Sheet
Tech Bulletins
 
 
LED5R20DIM83010Y - Tech Bulletin
Other Links
 
 
LED5R20DIM83010Y - Other
 
LED5R20DIM83010Y - Other
 
LED5R20DIM83010Y - Other
Features
Voltage Rating
120.00
Wattage
5.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Size
2.52
Descriptions
Description
LED5R20DIM83010YVRP2 12/C
Product Type
LED5R20DIM83010YVRP2 12/CS 2/Sku
Long Description
LED R20, 5W, Dimmable, 80CRI, 325 Lumen, 3000K, 11000 life
extra long description
SYL LED5R20DIM83010YVRP2/40339 LED5
Additional Information
beam angle
100
average life
11000
Voltage
120.00 V
lumens
325
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED5R20/DIM/830/10YV/RP2/40339
Brand
Ledvance LLC
GTIN
00046135403392
UPC
046135403392
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.157
Carton
2
Package
1
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED5R20DIM83010Y.
Jump To:

Similar Items

Similar items are close alternatives to LED5R20DIM83010Y, though they may not be 100% alike.

Syl LED6R20DIM830G4B/74784 Led6r20d
  • Our Part #: LED6R20DIM830G4B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED6R20DIM830G4B/74784
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED6R20DIM830G4B - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.