LED12BR40DIMH082 - 12W Led BR40 27K 1100LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
LED12BR40DIMH082
Manufacturer
Ledvance LLC
Manufacturer's Part Number
78063
Description
12W Led BR40 27K 1100LM
OBS78063 Led BR40, 12W, Dimmable, 80CRI, 1100 Lumen, 2700K, 25000 Life
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135780639 / 00046135780639
Weight per unit
1.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED12BR40DIMH082 - Large Image
 
LED12BR40DIMH082 - Large Image
Specifications Sheets
 
 
LED12BR40DIMH082 - Specification Sheet
Attachments
 
 
LED12BR40DIMH082 - Specification Sheet
Tech Bulletins
 
 
LED12BR40DIMH082 - Tech Bulletin
Other Links
 
 
LED12BR40DIMH082 - Other
 
LED12BR40DIMH082 - Other
Features
Material
Glass
Wattage
12.00
Voltage Rating
120.00
Lamp Type
LED BR40
Shape
BR40
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
color rendering index (cri)
80
Dimensions and Weight
Length
6.38 in
Diameter
4.8 in
Size
4.88
Descriptions
Description
12W LED BR40 27K 1100LM
Product Type
Led Lamp
Short Description
LED Lamp, BR40, 80 CRI, 2700K, 12W, 120V
Long Description
OBS78063 LED BR40, 12W, Dimmable, 80CRI, 1100 Lumen, 2700K, 25000 life
extra long description
SYL LED12BR40DIMHO827G5/78063 LED12
Additional Information
Brightness (Lumens)
1100 lm
average life
25000 h
Standards Met
ETL Approved;RoHS Compliant;
package quantity
6 CA;1 PK
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
78063
sub brand
Ultra
GTIN
00046135780639
UPC
046135780639
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
1.48 lb
Weight per each
1.485
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hospitality;Office;Residential;Restaurant;Retail;General Lighting;Recessed Downlight;Track Lighting;Wall Washer;Indoor/Outdoor Damp Location
You must have an account to view stock levels
These alternate items can be purchased instead of LED12BR40DIMH082.
Jump To:

Similar Items

Similar items are close alternatives to LED12BR40DIMH082, though they may not be 100% alike.

Led Elite BR Series 12W Dimmable Smooth BR40 2700K
  • Our Part #: LED12BR40D27K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED12BR40D27K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 12 ($93.72)
LED12BR40D27K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.81

Each

QTY:
Each
Add
OBS79175 Led BR40, 15W, Dimmable, 80CRI, 1100 Lumen, 2700K, 25000 Life
  • Our Part #: LED15BR40DIMH082
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED15BR40/DIM/HO/827/G4/79175
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED15BR40DIMH082 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.