621803 - 7" 13W Led Disk Light 27K/3K/35K/4K/5K Bronze 120V

Nuvo

  • $15.99 (Each)
  • $15.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
621803
Manufacturer
Nuvo
Manufacturer's Part Number
62/1803
Description
7" 13W Led Disk Light 27K/3K/35K/4K/5K Bronze 120V
7-Inch Led Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923625886 / 00045923625886
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Resources
Images
 
 
621803 - Small Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
Attachments
 
 
621803 - Specification Sheet
Other Links
 
 
621803 - Other
 
621803 - Other
Features
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
Style
CONTEMPORARY
fixture material
steel
Dimensions and Weight
Height
1.42
Length
7.42
Descriptions
Long Description
7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish
Special Features
Warranty: 5 Year Limited - Fixtures ; Lumens: 780-910 ; CCT: 2700K/3000K/3500K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 93 ; Lamp Base: Integrated LED ; Hours Rated: 50000 ; DLC Approved: No ; Energy Star: Yes ; Location Rating: Wet ; Dimension String: H:1.42" DIA:7.42" ; CEC: California T24 Listed ; Closet Rated: No ; FCC Compliant: Yes ; JA8 Compliant: Yes ; Amps: 0.125A ; Efficacy: 52.00/56.33/60.67 lm/w ; Incandescent Equivalent: 60W ; Operating Frequency: 60Hz ; Surge Protection: Bui
Description
7" 13W LED DISK LIGHT 27K/3K/35K/4K/5K BRONZE 120V
Product Type
7" Led Disk Light Bronze Finis
extra long description
SATCO 62/1803 7" LED DISK LIGHT BRO
Manufacturer Information
Manufacturers Part Number
62/1803
Brand
Nuvo
GTIN
00045923625886
UPC
045923625886
Taxonomies, Classifications, and Categories
Type
FLUSH
Category Description
Led Lighting
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
standard
cETLus Listed
Mounting
CEILING
Application
Close to Ceiling Lighting
You must have an account to view stock levels

* All prices subject to change.