KNUB3 - 3" U-Bolt

Ecn-Korns

  • $6.26 (Each)
  • $6.26 (Each)

  • $312.84 (Per 50)

  • $625.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KNUB3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-3
Description
3" U-Bolt
3 Ubolt
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156177 / 00784011156177
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.26 (Each)
Carton
$6.26 (Each)
Standard Packaging
$312.84 (Per 50)
Resources
Images
 
 
KNUB3 - Small Image
 
KNUB3 - Large Image
Attachments
 
 
KNUB3 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Descriptions
Description
3" U-BOLT
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 50 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; SIZE 0.375 INCH DIAMETER X 4.312 INCH LENGTH; INTERIOR WIDTH 3.687 INCH; THREAD LENGTH 1.75 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Product Type
U-Bolt
Long Description
U-BOLT, ROUND BEND TYPE; STEEL MATERIAL; HOT DIPPED GALVANIZED FINISH; 3.67 INCH INSIDE WIDTH; 1.75 INCH THREAD LENGTH; 3/8 INCH NOMINAL DIAMETER; 16 TPI; 4.04 INCH CENTER DISTANCE; INCLUDES (1) NUT EACH LEG
Additional Information
Includes (1) Nut Each Leg
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Thread Length
1.75 INCH
TPI
16
Nominal Diameter
3/8 INCH
Inside Width
3.67 Inch
center distance
4.04 Inch
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-3
GTIN
00784011156177
UPC
784011156177
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
ROUND BEND
Packaging
Weight per each
0.38
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.