PBLBY45SAL - LBY45SA 1-1/4" 90

Plastibond

  • $263.61 (Each)
  • $263.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PBLBY45SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBY45
Description
LBY45SA 1-1/4" 90
1-1/4 Service Entrance Elbow
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011208272 / 00784011208272
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.61 (Each)
Resources
Images
 
 
PBLBY45SAL - Small Image
 
PBLBY45SAL - Large Image
Attachments
 
 
PBLBY45SAL - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
LBY45SA 1-1/4" 90
Long Description
ELBOW, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; RIGID CONDUIT USED ON; 5 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; REDH2OT[R] BRAND; LBY MODEL
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICABLE STANDARD NEC/CEC, ISO 9001
Manufacturer Information
Manufacturers Part Number
PRLBY45
Brand
PLASTIBOND
Model
LBY
GTIN
00784011208272
UPC
784011208272
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
You must have an account to view stock levels

* All prices subject to change.