D600EI - Iv 600W Inc Slide Dimmer

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
D600EI
Manufacturer
Pass & Seymour
Manufacturer's Part Number
D600-EI
Description
Iv 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Miscellaneous Residential Devices
UNSPSC
-
UPC/EAN/GTIN
078500716107
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D600EI - Small Image
 
D600EI - Large Image
Attachments
 
 
D600EI - Specification Sheet
Features
Voltage Rating
120 VAC AT 60 HZ
Operation Type
Single Pole/3-Way
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
2.5 INCH W X 1.37 INCH D X 4.25 INCH H
Descriptions
Long Description
DECORATOR DIMMER, WALL DIMMER TYPE; 2.5 INCH W X 1.37 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING
Product Type
Preset Dimmer
Description
IV 600W INC SLIDE DIMMER
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Operator Type
ROCKER WITH PRESET TAP ON/OFF SWITCH
Wall Plate Type
DECORATOR
Load Type
INCANDESCENT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D600-EI
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
BOX
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of D600EI.
Jump To:

Similar Items

Similar items are close alternatives to D600EI, though they may not be 100% alike.

00027557748056|0027557|027557748056|02755774805|74805|DV 600PH Iv|DV-600PH-1V|DV...
  • Our Part #: DV600PHIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-600PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.96)
DV600PHIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.96

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?