1595TR - 15A 125V BR TR GFI Dupl Recpt

Pass & Seymour

  • $18.79 (Each)
  • $18.79 (Each)

  • $187.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1595TR
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-TR
Description
15A 125V BR TR GFI Dupl Recpt
Trademaster 15A 125V Spec GRD TR Duplex Gfci Brown
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500724362
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.79 (Each)
Carton
$187.90 (Per 10)
Resources
Images
 
 
1595TR - Small Image
 
1595TR - Large Image
Installation Sheets
 
 
1595TR - Installation Sheet
Attachments
 
 
1595TR - Specification Sheet
Features
Voltage Rating
125 VAC AT 60 HZ
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V BR TR GFI DUPL RECPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; BROWN COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595-TR
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TR.
Jump To:

Similar Items

Similar items are close alternatives to 1595TR, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($175.80)
1597TR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.58

Each

QTY:
Each
Add
There were no add-on items found for 1595TR.

* All prices subject to change.