PTS10 - Pigtail Adapter

Nsi

  • $21.23 (Each)
  • $21.23 (Each)

  • $2,122.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PTS10
Manufacturer
Nsi
Manufacturer's Part Number
PTS1/0
Description
Pigtail Adapter
Solid Pin Terminal For Copper and Aluminum Conductors 1/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033444 / 6623810334444 / 00662381033444
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.23 (Each)
Carton
$21.23 (Each)
Resources
Images
 
 
PTS10 - Small Image
 
PTS10 - Large Image
Tech Bulletins
 
 
PTS10 - Tech Bulletin
Other Links
 
 
PTS10 - Other
Features
connection
# 2 Pin
Number of Conductors
1
Poles
1
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Tan
Finish
Tin Plated
Dimensions and Weight
Size
L=2.00 - OD=.598 - ID=.370 - Pin Dia=.290
Descriptions
Description
PIGTAIL ADAPTER
Product Type
Aluminum Pin Terminal Al Pin 1/0 Awg
extra long description
NSI PTS1/0 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 1/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 1/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
1/0 AWG (STR) - # 2 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS1/0
GTIN
00662381033444
UPC
662381033444
Taxonomies, Classifications, and Categories
Type
Solid Pin
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
You must have an account to view stock levels
These alternate items can be purchased instead of PTS10.
Jump To:

Cross Referenced

These items are similar to PTS10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT102S25 Anderson n/a
PT102S6 Anderson n/a
AYP1/0 Burndy 00781810737583
PT 10 Greaves n/a
ACM-1/0 ILSCO 00783669009088
90650 Morris 00601986906500
PT1/0 NSi Industries 00662381033048
PTS1/0 NSi Industries 00662381033444
BPC1/0-X Panduit 00074983913466
PA11 Penn-Union n/a
TP-1/0 Penn-Union 00785037679602
61930A Thomas & Betts 00786210776699
BMS 1/0 C Thomas & Betts 00783786709748
PA11 Thomas & Betts 00783786134045
90974 Morris 00601986909747
There were no add-on items found for PTS10.

* All prices subject to change.

false