GLC4DB - 4-14 Cu Lay-In Conn

Nsi

  • $14.37 (Each)
  • $14.37 (Each)

  • $1,437.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GLC4DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-4DB
Description
4-14 Cu Lay-In Conn
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005311 / 6623810053116 / 00662381005311
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.37 (Each)
Carton
$14.37 (Each)
Standard Packaging
$1,437.16 (Per 100)
Resources
Images
 
 
GLC4DB - Small Image
 
GLC4DB - Large Image
Material, Color, and Finish
Clamp Material
4-14 AWG
Insulation Material
Copper
Descriptions
Description
4-14 CU LAY-IN CONN
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor and outdoor environments with excellent material quality and flexible designs. NSI copper ground connectors offer a durable and flexible solution when grounding or continuous loop bonding with copper conductors in a variety of outdoor applications. A lay-in lug design offers the ultimate in flexibility and accommodates a wide range of wire sizes. Additionally, copper connectors with lay-in lug are UL Listed for direct buria
Long Description
The NSI GLC-4DB Direct Burial Copper Ground Connector makes quick work of grounding copper conductors in a variety of outdoor applications. The copper body and stainless-steel screws are cULus Listed for direct burial in both earth and concrete when used with copper wiring. This connector’s lay-in lug design allows for greater flexibility when securing wires and accommodates conductors in the range of 4 to 14 AWG. The connector has a temperature rating of 90 °C and a voltage rating of 600V. cULus Listed
Special Features
Copper Lay-In Lug Direct Burial - 4-14 AWG
Product Type
Cu Lay-In Connector 4-14 Awg
extra long description
NSI GLC-4DB Cu Lay-In Connector 4-1
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-4DB
Brand
NSi
GTIN
00662381005311
UPC
662381005311
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Lay-In Ground Lug Direct Burial
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds