6368043 - 480V, 3P + G, 20HP Rating Inlet, Male

Meltric

  • $247.74 (Each)
  • $247.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6368043
Manufacturer
Meltric
Manufacturer's Part Number
63-68043
Description
480V, 3P + G, 20HP Rating Inlet, Male
Meltric; Inlet; Decontactor; DSN60, Switch Rated; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784474545426 / 00784474545426
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.74 (Each)
Resources
Images
 
 
6368043 - Large Image
Features
Poles
3 in
Phase
3 in
amperage rating
60 Hz
Wire Size
Min 12 AWG, Max 4 AWG; Auxiliary Contacts - Max 14 AWG
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Poly Bag
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
DSN60 Inlet
Description
480V, 3P + G, 20HP RATING INLET, MALE
extra long description
MEL 63-68043 DSN60 INLET
Long Description
Meltric; Inlet; Decontactor; DSN60, Switch Rated; Number Of Poles: 3; Wire Size: Min 12 AWG, Max 4 AWG; Auxiliary Contacts - Max 14 AWG; Amperage Rating: 60 AMP; Voltage Rating: 480 VAC; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KAMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Listings: UL, CSA, IEC, CE Contact Customer Service; Horsepower Ratings: 20 HP At 3 PH, 480 V; Polarity: 3P+G; Temperature Rating: -40 To 140 DEG F
Manufacturer Information
Manufacturers Part Number
63-68043
Brand
Meltric
sub brand
Decontactor
GTIN
00784474545426
UPC
784474545426
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DSN60, Switch Rated
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
DS30A inlet decontactor
standard
UL, CSA, IEC,CE
You must have an account to view stock levels

* All prices subject to change.