55921 - Tradesman Pro Modular Wall Rack

Klein Tools

  • $27.92 (Each)
  • $27.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
55921
Manufacturer
Klein Tools
Manufacturer's Part Number
55921
Description
Tradesman Pro Modular Wall Rack
Easily Customize Your Tool Set Up and Storage In Your Garage, Shop, or Work Van. The Modular Wall Rack Is Made Of Heavy-Duty Anodized Aluminum and Securely Stores Three Modular Tool Pouches. Easily Change Out Tool Pouches With The Quick-Lease Clip Design.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559211 / 00092644559211
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.92 (Each)
Resources
Images
 
 
55921 - Small Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Video
Attachments
 
 
55921 - Specification Sheet
Other Links
 
 
55921 - Other
 
55921 - Other
 
55921 - Other
 
55921 - Other
 
55921 - Other
Features
Material
Heavy-duty Anodized Aluminum
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Features
Easily customize your tool set up and storage in your garage, shop, or work van. The Modular Wall Rack is made of heavy-duty anodized aluminum and securely stores three Modular Tool Pouches. Easily change out tool pouches with the quick-lease clip design.
Description
TRADESMAN PRO MODULAR WALL RACK
Product Type
Modular Wall Rack
extra long description
KLEIN 55921 Modular Wall Rack
Long Description
Easily customize your tool set up and storage in your garage, shop, or work van. The Modular Wall Rack is made of heavy-duty anodized aluminum and securely stores three Modular Tool Pouches. Easily change out tool pouches with the quick-lease clip design.
Special Features
Adjustable Mounts Slide on Bar
Additional Information
Overall Height
1.5" (3.8 cm)
Overall Width
2" (5.1 cm)
for use with
Click Lock™ Modular System
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55921
GTIN
00092644559211
UPC
092644559211
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Click Lock™ Modular
Packaging
Weight
1.9 lb (0.8 kg)
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage and Organization
You must have an account to view stock levels
There were no add-on items found for 55921.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds