SHC1015 - Cordcon, STR ML, .19-.25", 1/2", Alu

WDK

  • $13.10 (Each)
  • $13.10 (Each)

  • $655.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SHC1015
Manufacturer
WDK
Manufacturer's Part Number
SHC1015
Description
Cordcon, STR ML, .19-.25", 1/2", Alu
Kellems Wire Management, Cord Connectors, Straight Male, .19"-.25", 1/2", Aluminum
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200156 / 0783585200156 / 00783585200156
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Standard Packaging
$655.00 (Per 50)
Resources
Images
 
 
SHC1015 - Small Image
 
SHC1015 - Large Image
Attachments
 
 
SHC1015 - Specification Sheet
Other Links
 
 
SHC1015 - Other
 
SHC1015 - Other
 
SHC1015 - Other
 
SHC1015 - Other
 
SHC1015 - Other
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Color Code
RED
Dimensions and Weight
Size
1/2" NPT
Descriptions
Description
CORDCON, STR ML, .19-.25", 1/2", ALU
Product Type
Cordcon, STR ML, .19-.25", 1/2", Alu
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .19"-.25", 1/2", Aluminum
Special Features
Standard Product
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1015 CORDCON, STR ML, .19-.
Additional Information
pallet quantity
24000
Manufacturer Information
Manufacturers Part Number
SHC1015
series
Standard Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585200156
UPC
783585200156
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.031
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 1
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.