ZA78 - 3/16'' X 7/8'' Zamac Alloy Anchor

LH Dottie

  • $38.46 (Per 100)
  • $0.38 (Each)

  • $38.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ZA78
Manufacturer
LH Dottie
Manufacturer's Part Number
ZA78
Description
3/16'' X 7/8'' Zamac Alloy Anchor
Zamac Anchor, 3/16 In. Diameter, 7/8 In. Length, 3/16 In. Drill Size, Flat Head Type, Zamac Alloy Material, Carbon Steel Screw Material
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593508 / 00781002593508
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.38 (Each)
Carton
$38.46 (Per 100)
Resources
Images
 
 
ZA78 - Small Image
 
ZA78 - Large Image
Features
Material
Zamac Alloy
Dimensions and Weight
Diameter
3/16
Size
3/16 x 7/8
Length
7/8
Descriptions
Description
3/16'' X 7/8'' ZAMAC ALLOY ANCHOR
Product Type
3/16 X 7/8 Zamac Metal Anchors W/ Steel Pins
extra long description
DOTTIE ZA78 3/16 X 7/8 Zamac Metal
Long Description
Zamac Anchor, 3/16 in. diameter, 7/8 in. length, 3/16 in. drill size, Flat head type, Zamac Alloy material, Carbon Steel screw material
Special Features
Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Additional Information
Drill Size
3/16
Head Type
FLAT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
ZA78
GTIN
00781002593508
UPC
781002593508
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Availability
minimum qty
100
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone, Light Duty Work
You must have an account to view stock levels
These alternate items can be purchased instead of ZA78.
Jump To:

Similar Items

Similar items are close alternatives to ZA78, though they may not be 100% alike.

3/16 X 7/8 Zamac Hammer Drive Anchor
  • Our Part #: 2701J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2701J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($43.32) · 1,200 ($519.84)
2701J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.32

Per 100

QTY:
Each
Add
There were no add-on items found for ZA78.

* All prices subject to change.