STG7 - 2-1/2" Ground Conduit Hub

Eaton

  • $100.22 (Each)
  • $100.22 (Each)

  • $501.09 (Per 5)

  • $10,021.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STG7
Manufacturer
Eaton
Manufacturer's Part Number
STG 7
Description
2-1/2" Ground Conduit Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Zinc, 2-1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100993 / 00784731100993
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.22 (Each)
Carton
$100.22 (Each)
Standard Packaging
$501.09 (Per 5)
Resources
Images
 
 
STG7 - Small Image
 
STG7 - Large Image
Attachments
 
 
STG7 - Specification Sheet
Tech Bulletins
 
 
STG7 - Tech Bulletin
Other Links
 
 
STG7 - Other
Features
Material
Zinc
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
2-1/2" GROUND CONDUIT HUB
Product Type
CH Myers 2 1/2 Ground Conduit Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STG 7 CH MYERS 2 1/2 GROUND C
Special Features
Vibration Proof, Ground Wire Size 6 AWG (CSA), 2 AWG (UL), Weight 190 Lb per 100
Long Description
Eaton Crouse-Hinds series Myers ground hub, Zinc, 2-1/2"
Additional Information
dimensions
3.7200 IN X 3.0500 IN X 3.7200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STG 7
GTIN
00784731100993
UPC
784731100993
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight per each
1.88
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 514B, CUL, CSA C22.2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
You must have an account to view stock levels
These alternate items can be purchased instead of STG7.
Jump To:

Cross Referenced

These items are similar to STG7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB250B Appleton Electric 00781381500388
WHG7 Arlington n/a
167-DC Bridgeport Fittings n/a
167-DCG Bridgeport Fittings 00781747091673
CHG7 Eaton Crouse-Hinds 00662277008341
STG-7 Eaton Crouse-Hinds 00784731100993
MHUB7 Eaton Crouse-Hinds 00784564002914
WTHGL250 LH Dottie 00781002602767
WHG250 Garvin Industries 00785592006417
WH-7G Killark 00783936074740
HUBG250DN O-Z Gedney 00687855002276
CHM250T O-Z Gedney 00783126194319
H250GRTB Thomas & Betts 00786210913735
H250GR Thomas & Betts Conduit n/a

* All prices subject to change.