14056 - 8OZ Pressurized Tube RTV Silicone Sealant White

CRC

  • $37.35 (Each)
  • $37.35 (Each)

  • $448.20 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
14056
Manufacturer
CRC
Manufacturer's Part Number
14056
Description
8OZ Pressurized Tube RTV Silicone Sealant White
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. White Formulation Is Designed For High Moisture, Indoor/Outdoor Applications. 6.5 WT Oz Tube
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Aerosols
UNSPSC
31201606 - Caulks
UPC/GTIN
078254140568 / 00078254140568
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.35 (Each)
Standard Packaging
$448.20 (Per 12)
Resources
Images
 
 
14056 - Large Image
 
14056 - Large Image
 
14056 - Large Image
Specifications Sheets
 
 
14056 - Specification Sheet
 
14056 - Specification Sheet
Attachments
 
 
14056 - Specification Sheet
Other Links
 
 
14056 - Other
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8
Descriptions
Product Type
RTV Silicone Sealant
Features
For general-purpose sealing, bonding, protecting and waterproofing applications. White formulation is designed for high moisture, indoor/outdoor applications.
Short Description
RTV Silicone Sealant, 8 oz Tube, White
Description
8OZ PRESSURIZED TUBE RTV SILICONE SEALANT WHITE
Long Description
For general-purpose sealing, bonding, protecting and waterproofing applications. White formulation is designed for high moisture, indoor/outdoor applications. 6.5 Wt Oz Tube
Special Features
Plastic Safe
extra long description
CRC 14056 RTV Silicone Sealant - Wh
Additional Information
Container Capacity
8 oz
Container Type
Tube
Physical Form
Paste
Composition
Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Aluminum;Titanium Dioxide;Carbon Black
odor
Acetic Acid
Dielectric Strength
550 V/Mil
specific gravity
1.01
Flash Point
>212 °F;100 °C
Setting Time
24 h
Operating Temperature Range
-76 to +400 °F;-60 to +204.4 °C
Standards Met
MIL-A-46106B, TT-S-00230, TT-S-001543
package quantity
12 per CA;90 CA/PL
Temperature Range
-76 to 356
Manufacturer Information
Manufacturers Part Number
14056
Brand
CRC Industries, Inc.
GTIN
00078254140568
UPC
078254140568
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
White Silicone Sealant
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Indoor/Outdoor;Sealing;Bonding;Protection and Waterproofing In Hvac;Electrical;Construction;Metal Working;For Filling Gap Between Mating Par;Gearbox;Pump;Motor and For General Gasket Sealing
standard
Mil-A-46106B, RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 14056.
Jump To:

Similar Items

Similar items are close alternatives to 14056, though they may not be 100% alike.

8 Oz Tube RTV Silicone Sealant (White)
  • Our Part #: CRC14056
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-14056
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($431.40)
CRC14056 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.95

Each

QTY:
Each
Add
SILICONE PRESSURIZED TUBE
  • MFR Part #: 14055
  • GTIN: 00078254140551
  • Manufacturer: CRC
SILICONE PRESSURIZED TUBE
  • MFR Part #: 14056
  • GTIN: 00078254140568
  • Manufacturer: CRC
SILICONE PRESSURIZED TUBE
  • MFR Part #: 14059
  • GTIN: 00078254140599
  • Manufacturer: CRC
There were no add-on items found for 14056.

* All prices subject to change.