4010WB - *Delisted* 4" White MTL Baffle White Ring

Halo

  • $24.67 (Each)
  • $24.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
4010WB
Manufacturer
Halo
Manufacturer's Part Number
4010WB
Description
*Delisted* 4" White MTL Baffle White Ring
Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 4.5 In Length, 3.333 In Width, 1-1/8 In Height, 0.31 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745906 / 00080083745906
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.67 (Each)
Resources
Images
 
 
4010WB - Large Image
 
4010WB - Large Image
 
4010WB - Large Image
Attachments
 
 
4010WB - Specification Sheet
Features
Material
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
5 in;129 mm
Length
4.5 in
Height
1-1/8 in;28 mm
Width
3.333 in
Size
5.2 IN Length 5.3 IN Width 3.0 IN Height
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Long Description
Step Plastic Baffle Trim, White, Recessed Mount, 5 in Diameter, 4.5 in Length, 3.333 in Width, 1-1/8 in Height, 0.31 lb
Features
4" White plastic step baffle with white trim ring.
Short Description
Step Plastic Baffle, Metal, White
Special Features
Friction Clip Retention
Description
4" WHITE MTL BAFFLE WHITE RING
extra long description
CLS 4010WB 4" WHITE METAL BAFFLE, W
Construction
N/A
Additional Information
Mounting Type
Recessed Mount
for use with
Recessed Downlighting
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
4010WB
sub brand
Halo(TM)
GTIN
00080083745906
UPC
080083745906
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.