B143HDG - BLTD 3-1/2X5-3/8 4H HDG CRNR PLT

Eaton

  • $46.46 (Each)
  • $46.46 (Each)

  • $4,646.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B143HDG
Manufacturer
Eaton
Manufacturer's Part Number
B143HDG
Description
BLTD 3-1/2X5-3/8 4H HDG CRNR PLT
Eaton B-Line Series Corner Plate, 0.22" H X 5.37" L X 3.5" W, Steel, Hot-Dipped Galvanized
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011504649 / 00781011504649
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.46 (Each)
Carton
$46.46 (Each)
Resources
Images
 
 
B143HDG - Small Image
 
B143HDG - Large Image
Attachments
 
 
B143HDG - Specification Sheet
Other Links
 
 
B143HDG - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
Description
BLTD 3-1/2X5-3/8 4H HDG CRNR PLT
Product Type
Four Hole Corner PLT, HD GLVD
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B143HDG FOUR HOLE CORNER PLT
similar brands
Unistrut
Long Description
Eaton B-Line series corner plate, 0.22" H x 5.37" L x 3.5" W, Steel, Hot-dipped galvanized
Special Features
Weight 75 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
dimensions
5.3700 IN X 3.5000 IN X 0.2200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B143HDG
GTIN
00781011504649
UPC
781011504649
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Corner plate
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherData
You must have an account to view stock levels

* All prices subject to change.

false