8872HSNK - Wway 8X8X72 N1 QK Conn HC, NK

Eaton

  • $299.88 (Each)
  • $299.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8872HSNK
Manufacturer
Eaton
Manufacturer's Part Number
8872 HSNK
Description
Wway 8X8X72 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479201 / 00782051479201
Weight per unit
42.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.88 (Each)
Resources
Images
 
 
8872HSNK - Small Image
 
8872HSNK - Large Image
Attachments
 
 
8872HSNK - Specification Sheet
Other Links
 
 
8872HSNK - Other
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
72.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X72 N1 QK CONN HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 8X8X72
extra long description
B-LINE 8872 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8872 HSNK
Brand
Eaton
GTIN
00782051479201
UPC
782051479201
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
42.46
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distr
Enclosure
NEMA 1, IP30
You must have an account to view stock levels
These alternate items can be purchased instead of 8872HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 8872HSNK, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X72, Gray, Steel
  • Our Part #: F88G72
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F88G72
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($245.36) ·
F88G72 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$245.36

Each

QTY:
Each
Add
Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width:...
  • Our Part #: 8872GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8872GNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($264.10) ·
8872GNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$264.10

Each

QTY:
Each
Add
8X72X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 8872GHC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8872-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($517.26) ·
8872GHC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$517.26

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, 8X8X72
  • MFR Part #: 8872 HS
  • GTIN: 00782051478181
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 8872HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8872HW Austin Electrical Enclosures 00707353025727
AB-8872HWG Austin Electrical Enclosures 00707353025390
8872 HSNK Eaton B-Line 782051479201
8872HSNK Eaton B-Line 00782051479201
6-88HWP E-Box 00806101012276
8872-GHC1-NK Milbank 00784572289475
F88G72 nVent-Thermal Management 00783510517700
8872GNK Unity Manufacturing 00761515104606
HS886NK Wiegmann 00786725611157

* All prices subject to change.