8872GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $517.26 (Each)
  • $517.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8872GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
8872-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
8X72X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572289475 / 00784572289475
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.26 (Each)
Resources
Images
 
 
8872GHC1NK - Small Image
 
8872GHC1NK - Large Image
 
8872GHC1NK - Large Image
 
8872GHC1NK - Large Image
 
8872GHC1NK - Large Image
 
8872GHC1NK - Large Image
 
8872GHC1NK - Large Image
 
8872GHC1NK - Large Image
Attachments
 
 
8872GHC1NK - Specification Sheet
Other Links
 
 
8872GHC1NK - Other
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
72
Height
8
Width
8
Descriptions
extra long description
MILB 8872-GHC1-NK N1 HINGE CVR GUTT
Product Type
N1 Hinge CVR Gutter NK 28947
Description
NEMA 1 HINGE/SC WIREWAY
Long Description
8x72x8 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
72
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8872-GHC1-NK
GTIN
00784572289475
UPC
784572289475
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
You must have an account to view stock levels
These alternate items can be purchased instead of 8872GHC1NK.
Jump To:

Cross Referenced

These items are similar to 8872GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8872HW Austin Electrical Enclosures 00707353025727
AB-8872HWG Austin Electrical Enclosures 00707353025390
8872 HSNK Eaton B-Line 782051479201
8872HSNK Eaton B-Line 00782051479201
6-88HWP E-Box 00806101012276
8872-GHC1-NK Milbank 00784572289475
F88G72 nVent-Thermal Management 00783510517700
8872GNK Unity Manufacturing 00761515104606
HS886NK Wiegmann 00786725611157

* All prices subject to change.