4250S - 2-1/2" STL Set SCR Emt Conn

Appozgcomm

  • $37.62 (Each)
  • $37.62 (Each)

  • $376.17 (Per 10)

  • $3,761.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4250S
Manufacturer
Appozgcomm
Manufacturer's Part Number
4250S
Description
2-1/2" STL Set SCR Emt Conn
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Slang Terms

Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846313 / 00687855846313
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.62 (Each)
Carton
$376.17 (Per 10)
Resources
Images
 
 
4250S - Small Image
 
4250S - Large Image
Attachments
 
 
4250S - Specification Sheet
Features
connection
Male NPS Thread
insulation
Not insulated
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
2.5
Descriptions
Description
2-1/2" STL SET SCR EMT CONN
Product Type
2-1/2 In Emt SSCR Conn
Long Description
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Special Features
2-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 2.38 IN, Max. Dia. 3.13 IN,Thread Length 0.88 IN, Concretetight when taped, Male Hub Threads - NPS
extra long description
EGS 4250S 2-1/2 IN EMT SSCR CONN
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4250S
GTIN
00687855846313
UPC
687855846313
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Packaging
Weight per each
1.21
Carton
10
Uses, Certifications, and Standards
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of 4250S.
Jump To:

Similar Items

Similar items are close alternatives to 4250S, though they may not be 100% alike.

Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: TC127A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC127A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($568.53)
TC127A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.85

Each

QTY:
Each
Add
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 456
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 456
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($34.42) · 8 ($137.68)
456 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.21

Each

QTY:
Each
Add
Connector, 2-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connect...
  • Our Part #: 236
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 236
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($18.06) · 10 ($90.28)
236 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4250S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4250S Appleton Electric 00687855846313
236 Bridgeport Fittings 00781747002365
456 Eaton Crouse-Hinds 00784564104564
2140 Raco 00050169021408
SCS250 Raco n/a
5063 Thomas & Betts n/a
TC127A Thomas & Betts 00785991025125
SSCN-250 Garvin Industries n/a
62725B Halex 00051411627256
SC-250 AFC Cable Systems 00077680146090
SS56US American Fittings 00662364190720
OF7707 Orbit Industries 00835243051416
306ST Producto Electric Corp. 00785244130620
637S Topaz 00751338230606

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds