B1400HS10HDG - 14G 1-5/8"X 13/16"Hdgal HS Strut

Superstrut

  • $118.20 (Per 10 Feet)
  • $11.82 (Per Foot)

  • $118.20 (Per 10 Feet)

  • $1,181.95 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
B1400HS10HDG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400HS 10HDG
Description
14G 1-5/8"X 13/16"Hdgal HS Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Half Slot Hot-Dip Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013111611 / 00616013111611
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$11.82 (Per Foot)
Carton
$118.20 (Per 10 Feet)
Resources
Images
 
 
B1400HS10HDG - Small Image
 
B1400HS10HDG - Large Image
Attachments
 
 
B1400HS10HDG - Specification Sheet
Other Links
 
 
B1400HS10HDG - Other
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Width
1-5/8
Length
120
Depth
13/16
Descriptions
Description
14G 1-5/8"X 13/16"HDGAL HS STRUT
Product Type
HS CHNL 14GA 1-5/8X13/16 10FT HDG
extra long description
ABB B1400HS 10HDG HS CHNL 14GA 1-5/
similar brands
Unistrut
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slot Hot-Dip Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400HS 10HDG
GTIN
00616013111611
UPC
616013111611
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
0.87
Carton
10
Uses, Certifications, and Standards
Application
Support and framing applications
You must have an account to view stock levels
These alternate items can be purchased instead of B1400HS10HDG.
Jump To:

Similar Items

Similar items are close alternatives to B1400HS10HDG, though they may not be 100% alike.

Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Hot-Dipped...
  • Our Part #: B54SH120HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B54SH-120HDG
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($60.37)
B54SH120HDG - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.37

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.