ADR60 - 2-600 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $14.17 (Each)
  • $14.17 (Each)

  • $84.99 (Per 6)

  • $1,416.52 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ADR60
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR60
Description
2-600 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 3-3/16 In Overall Length, Screw Terminal, 0.35 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610310 / 5414363147534 / 00783786610310
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.17 (Each)
Carton
$84.99 (Per 6)
Resources
Images
 
 
ADR60 - Small Image
 
ADR60 - Large Image
Attachments
 
 
ADR60 - Specification Sheet
Other Links
 
 
ADR60 - Other
 
ADR60 - Other
Features
Number of Conductors
1
Terminal Type
Screw
Material
Aluminum
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
3-3/16 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #2 AWG Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 3-3/16 in Overall Length, Screw Terminal, 0.35 lb/EA
Short Description
2-600 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L
Special Features
Easy Installation;No Special Tools Required
Description
2-600 AL/CU 1 CONDUCT LUG
extra long description
ABB ADR60 AL TP 1CNDTR 1HOLE MOUNT
Additional Information
Minimum Conductor Size
#2 AWG
Maximum Conductor Size
600 kcmil
For Stud Size
3/8 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
6 CT;60 PK
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR60
GTIN
00783786610310
UPC
783786610310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of ADR60.
Jump To:

Similar Items

Similar items are close alternatives to ADR60, though they may not be 100% alike.

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulat...
  • Our Part #: 600T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 600T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($74.74)
600T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.46

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, ...
  • Our Part #: KA36U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA36U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($401.88)
KA36U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.49

Each

QTY:
Each
Add
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Alu...
  • Our Part #: 600L2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 600L2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.22)
600L2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-36U Burndy 00781810370254
KA36U Burndy 78181037025
LA-600 Galvan Industries 00632591714044
22C178 WW GRAINGER n/a
A-600 Greaves 00784491501801
LA-600 Ideal Industries n/a
87-019 Ideal Industries 78325087019
TA-600 ILSCO 00783669892161
90726 Morris 00601986907262
600T NSi Industries 00662381001108
600L2 NSi Industries 00662381001320
LAMA600-38-6Y Panduit 07498359617
LA-600 Penn-Union 00785037446280
ADR-60 Thomas & Betts 00783786610310
AT60 Thomas & Betts n/a
A-600 Thomas & Betts n/a
62219 Thomas & Betts n/a
ADR60 Thomas & Betts 78378661031
ADR6004 Thomas & Betts 00783786610532
1818 Topaz 00751338182714

* All prices subject to change.