600L2 - 600L2

Nsi

  • $23.22 (Each)
  • $23.22 (Each)

  • $2,322.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
600L2
Manufacturer
Nsi
Manufacturer's Part Number
600L2
Description
600L2
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001320 / 6623810013202 / 00662381001320
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.22 (Each)
Carton
$23.22 (Each)
Resources
Images
 
 
600L2 - Small Image
 
600L2 - Large Image
 
600L2 - Large Image
Tech Bulletins
 
 
600L2 - Tech Bulletin
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
4.65 in
Descriptions
Product Type
Panelboard Lug
Long Description
Panelboard Lug, #4 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 4.65 in Overall Length, Screw Terminal, 600 V, 0.46 lb/EA
Short Description
Panelboard Lug, Non-Insulated, 4.65 in L, 600 V
Special Features
Electro-Tin Plated for Low Contact Resistance
Description
600L2
Features
1 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
extra long description
NSI 600L2 Nema Panel Lug 600-2
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
#2 AWG
For Stud Size
9/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
4 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
600L2
GTIN
00662381001320
UPC
662381001320
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 600L2.
Jump To:

Cross Referenced

These items are similar to 600L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1M2600 Anderson n/a
SG500 Anderson n/a
KA36U-2N Burndy 781810370407
KA-36U-2N Burndy 00781810370407
KA36U Burndy 78181037025
KA-36U Burndy 00781810370254
L1D2-600 Galvan Industries 632591713399
L1M2-600 Galvan Industries 00632591713429
22C178 WW GRAINGER n/a
A-600N-2 Greaves 784491710562
A-600N Greaves 00784491710555
LA-600 Ideal Industries n/a
87-019 Ideal Industries 78325087019
TA-600-2N ILSCO 783669892253
TA-600-2NS ILSCO 783669892178
TA6002NS ILSCO 00783669892178
TA-600 ILSCO 00783669892161
90941 Morris 601986909419
90734 Morris 00601986907347
600LL2 NSi Industries 662381001696
600L2 NSi Industries 00662381001320
LAMB600-12-3Y Panduit 74983596225
LAMB600-12-3 Panduit 74983408900
LAMA600-38-6Y Panduit 07498359617
LLA2-500-S1 Penn-Union 785037452205
LA-600-2 Penn-Union 00785037446327
LA600-2 Penn-Union 785037446327
A 600-2N Thomas & Betts n/a
ADR60-12D Thomas & Betts 783786610327
A6002N Thomas & Betts 00783786707232
ADR60 Thomas & Betts 78378661031
ADR-60 Thomas & Betts 00783786610310

* All prices subject to change.

false