HCL453PTC - SP/3W 700W Incn SW

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
HCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
H-703PDBCCV4
Description
SP/3W 700W Incn SW
Harmny Incan SP/3W 700W Dark Br0nze
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
78500703055
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HCL453PTC - Small Image
 
HCL453PTC - Large Image
Attachments
 
 
HCL453PTC - Specification Sheet
Features
Operation Type
1-Pole, 3-Way
Voltage Rating
120 V
Material, Color, and Finish
Finish
Dark Bronze
Descriptions
Long Description
DIMMER SWITCH, DARK BRONZE FINISH; 1-POLE, 3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; 700 W LOAD RATING; DECORATOR ON/OFF PRESET SWITCH OPERATOR TYPE; INCANDESCENT LOAD TYPE
Description
SP/3W 700W INCN SW
Product Type
Dimmer Switch
Commodity Description
GENERAL PURPOSE SWITCHES
Additional Information
Load Rating
700 W
Operator Type
Decorator On/Off Preset Switch
Load Type
INCANDESCENT
Manufacturer Information
Manufacturers Part Number
H-703PDBCCV4
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
You must have an account to view stock levels

* All prices subject to change.