D600EW - WHT 600W Inc Slide Dimmer

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
D600EW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
D600-EW
Description
WHT 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500716106
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D600EW - Small Image
 
D600EW - Large Image
Attachments
 
 
D600EW - Specification Sheet
Features
Operation Type
Single Pole/3-Way
Voltage Rating
120 VAC AT 60 HZ
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
2.5 INCH W X 1.37 INCH D X 4.25 INCH H
Descriptions
Long Description
DECORATOR DIMMER, WALL DIMMER TYPE; 2.5 INCH W X 1.37 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING
Product Type
Preset Dimmer
Description
WHT 600W INC SLIDE DIMMER
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Wall Plate Type
DECORATOR
Load Type
INCANDESCENT
Operator Type
ROCKER WITH PRESET TAP ON/OFF SWITCH
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D600-EW
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
BOX
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
Application
Residential
You must have an account to view stock levels
These alternate items can be purchased instead of D600EW.
Jump To:

Similar Items

Similar items are close alternatives to D600EW, though they may not be 100% alike.

00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-6...
  • Our Part #: DV600PHWH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DV-600PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.27)
DV600PHWH - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.27

Each

QTY:
Each
Add

* All prices subject to change.

false