CR15LA - Comm Recp 15A/125V La

Legrand-Pass & Seymour

  • $3.12 (Each)
  • $3.12 (Each)

  • $31.18 (Per 10)

  • $311.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CR15LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15-LA
Description
Comm Recp 15A/125V La
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007608038 / 0785007608038 / 00785007608038
Weight per unit
0.1956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$31.18 (Per 10)
Standard Packaging
$311.82 (Per 100)
Resources
Images
 
 
CR15LA - Small Image
 
CR15LA - Large Image
Other Links
 
 
CR15LA - Other
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
Product Type
Commercial Receptacle 15A/125V La
extra long description
P&S CR15LA COMMERCIAL RECEPTACLE 15
Description
COMM RECP 15A/125V LA
Additional Information
Voltage
125.0 V
Outlet Type
Indoor, Commercial
indoor/outdoor
Indoor
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR15-LA
GTIN
00785007608038
UPC
785007608038
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Commercial receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1956
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of CR15LA.
Jump To:

Similar Items

Similar items are close alternatives to CR15LA, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR15W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) · 100 ($311.82)
CR15W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) · 100 ($311.82)
5250SW - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: CR15LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CR15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($294.00)
CR15LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR15LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR15A Eaton Wiring Devices 00032664554872
CR15LA Eaton Wiring Devices 00032664583155
CR15LA Hubbell Wiring Device-Kellems 783585127583
CRF15AL Hubbell Wiring Device-Kellems 00783585107936
CR15-T Leviton 00078477274903
CR15LA Legrand Pass & Seymour 00785007608038
CR15A GENERAL ELECTRIC n/a
CR15LA GENERAL ELECTRIC n/a
CR15OW GENERAL ELECTRIC n/a
CRF15OW GENERAL ELECTRIC n/a

* All prices subject to change.