T70DBX - Device Bracket

Panduit

  • $6.97 (Each)
  • $6.97 (Each)

  • $69.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T70DBX
Manufacturer
Panduit
Manufacturer's Part Number
T70DB-X
Description
Device Bracket
The T-70 Mounting Bracket, Screw-On, For T-70, PVC, International Gray, 0.05'
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631377 / 0074983631377 / 00074983631377
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.97 (Each)
Carton
$69.70 (Per 10)
Resources
Images
 
 
T70DBX - Video
 
T70DBX - Small Image
 
T70DBX - Small Image
 
T70DBX - Large Image
Attachments
 
 
T70DBX - Specification Sheet
Other Links
 
 
T70DBX - Other
 
T70DBX - Other
 
T70DBX - Other
Features
Cover Type
Bracket
Material
PVC
Dimensions and Weight
Length
4.36
Width
4.36
Descriptions
Description
DEVICE BRACKET
Product Type
Surface Raceway, T-70 Device Mounting Bracket, International
extra long description
PAN T70DB-X Surface Raceway, T-70 D
Long Description
The T-70 Mounting Bracket, Screw-On, for T-70, PVC, International Gray, 0.05'
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T70DB-X
GTIN
00074983631377
UPC
074983631377
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
T-70 Fittings & Accessories
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
To Provide Easy and Economical Solutions for Routing Power and Low Voltage Cable in Independent Channels Along Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices or Anywhere High Cable Capacity is
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
You must have an account to view stock levels

* All prices subject to change.