GL1038 - 1/0 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $8.28 (Each)
  • $8.28 (Each)

  • $413.80 (Per 50)

  • $827.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GL1038
Manufacturer
Nsi
Manufacturer's Part Number
GL1038
Description
1/0 1-Hole Compression Lug 3/8" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 1/0 Awg - 3/8" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036070 / 6623810360702 / 00662381036070
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Carton
$8.28 (Each)
Standard Packaging
$413.80 (Per 50)
Resources
Images
 
 
GL1038 - Small Image
 
GL1038 - Large Image
Tech Bulletins
 
 
GL1038 - Tech Bulletin
Other Links
 
 
GL1038 - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=1.83 - W=.739 - OD=.519 - ID=.389
Descriptions
extra long description
NSI GL1038 CU CMP Lug Short 1/0 AWG
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
1/0 1-HOLE COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Short 1/0 Awg 3/8 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
1/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
1/0 AWG (STR)
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL1038
GTIN
00662381036070
UPC
662381036070
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of GL1038.
Jump To:

Similar Items

Similar items are close alternatives to GL1038, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54109
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54109
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.53)
54109 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.55

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 3/8" Bolt Long Barrel Copper...
  • Our Part #: L1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($560.19)
L1038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.20

Each

QTY:
Each
Add
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 5/...
  • Our Part #: 54153TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54153-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.53)
54153TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.55

Each

QTY:
Each
Add
Copper Compression Lug, 1 Hole W/ Inspection Window, 1/0 Awg, 3/8" Stud, Short B...
  • Our Part #: YA25L4B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA25L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.73)
YA25L4B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.73

Each

QTY:
Each
Add
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA1038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA1/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($203.20)
LCA1038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL1038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30032 3M Electrical Products 00054007125358
VHCS-1/0-38 Anderson n/a
VHCS1038 Anderson n/a
YA25L4-BOX Burndy 00781810553503
GL 1038 Greaves n/a
GL-1038 Greaves 00784491320143
CRB-0 ILSCO n/a
CSWS-1/0-38 ILSCO 00783669635737
19318-0110 Molex n/a
94054 Morris 00601986940542
GL1038 NSi Industries 00662381036070
LCAS1/0-38-X Panduit 00074983225392
BLU-1/0S1 Penn-Union 00785037230124
54109 Thomas & Betts 00786210541099
CTL10-38 Thomas & Betts 00783786131839
HL1/0-38 Thomas & Betts n/a
325303 Amprobe n/a
80676 Burndy n/a
YA25-L4 Burndy 00781810114759
YAL25T38 Burndy 00781810416945
YAV50M10 Burndy 00781810080610
DPLS10138 DOSSERT n/a
VHCS1/038 Hubbell Power Systems n/a
CCL1/038 ILSCO n/a
CRB1/0 ILSCO n/a
CRBO ILSCO n/a
MRAT1/06 MAC n/a
LCA1/038 Panduit n/a
LCA1/038X Panduit 00074983900268
54409 Thomas & Betts 00786210544090
HL1/038 Thomas & Betts n/a
S989175 Thomas & Betts n/a
CRB0 ILSCO n/a

* All prices subject to change.