30242 - 2G RT Box W/4 3/4 Hubs

Mulberry

  • $19.43 (Each)
  • $19.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
30242
Manufacturer
Mulberry
Manufacturer's Part Number
30242
Description
2G RT Box W/4 3/4 Hubs
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) One End, (1) Other End, (1) Back
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302425 / 00095327302425
Weight per unit
11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Resources
Images
 
 
30242 - Large Image
 
30242 - Small Image
Attachments
 
 
30242 - Specification Sheet
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Description
2G RT BOX W/4 3/4 HUBS
Product Type
2G WP Box 4H-3/4" W/Lug
extra long description
MULB 30242 2G WP BOX 4H-3/4" W/LUG
Long Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Gray; Cubic Capacity: 30.500 IN; Outlets/location: (2) One End, (1) Other End, (1) Back
Special Features
0.094 IN Thick, With Powder Finish;4.500 IN X 4.500 IN X 2.000 IN Deep;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Outlets/location: (2) One End, (1) Other End, (1) Back
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30242
Brand
Mulberry
GTIN
00095327302425
UPC
095327302425
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Gang Lug
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA, Federal Specification AA-50563
You must have an account to view stock levels
These alternate items can be purchased instead of 30242.
Jump To:

Similar Items

Similar items are close alternatives to 30242, though they may not be 100% alike.

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 In ...
  • Our Part #: 30239
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30239
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.97)
30239 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.97

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB342
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB342
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($86.88)
WPB342 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.38

Each

QTY:
Each
Add
2G Weatherproof Box (4) 3/4 In. Outlets - Gray
  • Our Part #: 53430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5343-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 12 ($214.90)
53430 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 30242 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53430 Bryant Electric 00781786534308
TP7098 Eaton Wiring Devices 00786189070989
36240 Morris 00601986362405
30242 Mulberry 00095327302425
WPB342 Legrand Pass & Seymour 00785007116557
5343-0 Raco 00050169534304
DB475S Raco 00092326112253
BD4-3/4 RAB Lighting 00019813905211
TGB75-4V Teddico-BWF 00087115271525
2IH4-2 Thomas & Betts 00042269394308
LT14-2 Thomas & Betts 00785055202769
WSL275 O-Z Gedney 00687855030057
WB2475 Topaz 00751338818873

* All prices subject to change.