249422 - M12 Cordless 2-Tool Combo Kit

Milwaukee®

  • $202.14 (Each)
  • $202.14 (Each)

  • $808.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
249422
Manufacturer
Milwaukee®
Manufacturer's Part Number
2494-22
Description
M12 Cordless 2-Tool Combo Kit
The 2494 - 22 M12™ Cordless 2-Tool Combo Kit Includes The M12™ 3/8 In. Drill/Driver and The M12™ 1/4 In. Hex Impact Driver. The Innovative M12™ Cordless Lithium-Ion System Is Designed to Deliver The Power and Torque Required For Professional Applications, In A Size That Reaches The Tightest and Toughest Places. Powered By Redlithium ™, The M12™ Cordless Lithium-Ion System Offers Unmatched Power, Speed, and Tool Belt Portability.
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242237203 / 00045242237203
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.14 (Each)
Standard Packaging
$808.56 (Per 4)
Resources
Images
 
 
249422 - Large Image
 
249422 - Large Image
 
249422 - Large Image
 
249422 - Large Image
 
249422 - Small Image
 
249422 - Large Image
 
249422 - Large Image
 
249422 - Large Image
 
249422 - Large Image
 
249422 - Large Image
Attachments
 
 
249422 - Specification Sheet
Other Links
 
 
249422 - Other
 
249422 - Other
Descriptions
extra long description
MILW 2494-22 M12 Drill/Impact Combo
Short Description
M12 Drill/Impact Combo Kt
Description
M12 CORDLESS 2-TOOL COMBO KIT
Product Type
M12 Drill/Impact Combo Kit
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The 2494 - 22 M12™ cordless 2-tool Combo kit includes the M12™ 3/8 in. drill/driver and the M12™ 1/4 in. hex impact driver. The innovative M12™ cordless lithium-ion system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM ™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.
Additional Information
idea granular category code
2492
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2494-22
Brand
Milwaukee®
GTIN
00045242237203
UPC
045242237203
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.3
Carton
1
Package
4
You must have an account to view stock levels

* All prices subject to change.