127TB - 200A 7T RT Ou Meter Socket

Milbank

  • $1344.75 (Each)
  • $1,344.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
127TB
Manufacturer
Milbank
Manufacturer's Part Number
127TB
Description
200A 7T RT Ou Meter Socket
7 Term RNGTP 2 SML CLS PLT LNK Byps 200 Amp
Slang Terms
Meter Socket, Meter Box
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572102491 / 00784572102491
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,344.75 (Each)
Resources
Images
 
 
127TB - Small Image
 
127TB - Large Image
 
127TB - Large Image
 
127TB - Large Image
 
127TB - Large Image
 
127TB - Large Image
 
127TB - Large Image
 
127TB - Large Image
Attachments
 
 
127TB - Specification Sheet
Other Links
 
 
127TB - Other
Features
amperage rating
200 Continuous Ampere
Phase
3 Phase
insulation
Fiberglass with Resin
Voltage Rating
Up to 600 Volts Alternating Current
Dimensions and Weight
Size
6L x 14.125W x 30H
Descriptions
Long Description
7 TERM RNGTP 2 SML CLS PLT LNK BYPS 200 AMP
Description
200A 7T RT OU METER SOCKET
Product Type
200A 7T RT Ou 10249
extra long description
MILB 127TB 200A 7T RT OU 10249
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
127TB
GTIN
00784572102491
UPC
784572102491
Taxonomies, Classifications, and Categories
Type
Ring Type Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
You must have an account to view stock levels

* All prices subject to change.