KTLF32T8865HP - 32W T8 48" 65K 3100LM 85CRI Med Bi-Pin Base

Keystone

  • $2.40 (Each)
  • $2.40 (Each)

  • $60.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KTLF32T8865HP
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F32T8-865-HP-DP
Description
32W T8 48" 65K 3100LM 85CRI Med Bi-Pin Base
F32T8, 6500K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
890949006436 / 0890949006436 / 00890949006436
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$60.00 (Per 25)
Resources
Images
 
 
KTLF32T8865HP - Small Image
 
KTLF32T8865HP - Large Image
Attachments
 
 
KTLF32T8865HP - Specification Sheet
Features
Number of Lamps
N/A
Wattage
32
Ballast Type
N/A
Material, Color, and Finish
Base Type
G13
color temperature
6500
color rendering index (cri)
80-89
housing color
N/A
Descriptions
Product Type
1-2 Lamps, 4-16 Feet
Description
32W T8 48" 65K 3100LM 85CRI MED BI-PIN BASE
extra long description
Key KTL-F32T8-865-HP-DP 1-2 Lamps,
Long Description
F32T8, 6500K, 85 CRI, HIGH PERFORMANCE LAMPS. 25 PCS PER CARTON
Construction
Frosted Glass
Additional Information
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
lumens
3100
beam angle
360
Input Voltage
Ballast Dependent
Nominal Length
48 in
ip rating
N/A
Circuit Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTL-F32T8-865-HP-DP
GTIN
00890949006436
UPC
890949006436
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.38
Carton
25
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of KTLF32T8865HP.
Jump To:

Similar Items

Similar items are close alternatives to KTLF32T8865HP, though they may not be 100% alike.

32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 6500K Color Te...
  • Our Part #: F032865XPEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO32/865/XP/ECO/21720
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($143.70) ·
F032865XPEC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.79

Each

QTY:
Each
Add
There were no add-on items found for KTLF32T8865HP.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds