SHC1032 - Cordcon, STR ML, .25-.38", 3/4", Alu

WDK

  • $11.01 (Each)
  • $11.01 (Each)

  • $550.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SHC1032
Manufacturer
WDK
Manufacturer's Part Number
SHC1032
Description
Cordcon, STR ML, .25-.38", 3/4", Alu
Cord Connector, White, Aluminum, SHC Model, F2 Size, 0.25 to 0.38 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200323 / 0783585200323 / 00783585200323
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Standard Packaging
$550.50 (Per 50)
Resources
Images
 
 
SHC1032 - Small Image
 
SHC1032 - Large Image
 
SHC1032 - Large Image
Specifications Sheets
 
 
SHC1032 - Specification Sheet
Attachments
 
 
SHC1032 - Specification Sheet
Other Links
 
 
SHC1032 - Other
 
SHC1032 - Other
 
SHC1032 - Other
 
SHC1032 - Other
 
SHC1032 - Other
Features
Material
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
White
Color Code
WHITE
Dimensions and Weight
Size
F2
Descriptions
Description
CORDCON, STR ML, .25-.38", 3/4", ALU
Product Type
Cord Connector
Long Description
Cord Connector, White, Aluminum, SHC Model, F2 Size, 0.25 to 0.38 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .25"-.38", 3/4", Aluminum
Short Description
Cord Connector, Aluminum, F2, .38-.50", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
extra long description
HWDK SHC1032 CORDCON, STR ML, .25-.
Additional Information
Cable/Cord Size
0.25 to 0.38 in;6.3 to 9.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
15750
Manufacturer Information
Manufacturers Part Number
SHC1032
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200323
UPC
783585200323
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.015
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
standard
UL Listed
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1032.
Jump To:

Similar Items

Similar items are close alternatives to SHC1032, though they may not be 100% alike.

3/4" Aluminum Cord Connector, Cord Range .250-.375, White
  • Our Part #: ZS205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS205
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($473.50)
ZS205 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.47

Each

QTY:
Each
Add
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 3
  • Our Part #: RSR210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-210
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
RSR210 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG75350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.34)
CG75350 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.63

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4...
  • Our Part #: CG2575S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-2575S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($315.84)
CG2575S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1032 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-2575 Appleton Electric 00781381191159
CG-2575S Appleton Electric 00781381449298
771-32 Bridgeport Fittings 00781747771322
CG75-350 Eaton Crouse-Hinds 00784564000972
SHC-1032 Hubbell Wiring Device-Kellems 00783585200323
SR-754 O-Z Gedney 00783126507508
3703-1 Raco 00050169370315
RSR2106 Remke 00785411161068
RSR-2105 Remke 00785411161051
2531 Thomas & Betts 00786210025315
DB-6516 Thomas & Betts n/a
DB-638 Thomas & Betts n/a
75A350 Topaz 00751338102606

* All prices subject to change.