54050 - HBL 1G WP Ext Adptr, 6(3/4") Outlets

Bell

  • $10.56 (Each)
  • $10.56 (Each)

  • $1,055.57 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
54050
Manufacturer
Bell
Manufacturer's Part Number
5405-0
Description
HBL 1G WP Ext Adptr, 6(3/4") Outlets
1-1/2 In. Deep Extension Adapters With Lugs - Six Threaded Outlets -5-1/4 In. X 3-1/2 In., (6) 3/4 In. Outlets
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169540503 / 0050169540503 / 00050169540503
Weight per unit
1035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.56 (Each)
Carton
$10.56 (Each)
Resources
Images
 
 
54050 - Large Image
 
54050 - Small Image
 
54050 - Large Image
 
54050 - Large Image
 
54050 - Large Image
Attachments
 
 
54050 - Specification Sheet
Other Links
 
 
54050 - Other
 
54050 - Other
 
54050 - Other
 
54050 - Other
 
54050 - Other
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.5
Width
2.857
Size
5.25 H x 3.5 W x 1.5 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5405-0 1G WP EXT ADAPT (6) 3/4
Description
HBL 1G WP EXT ADPTR,6(3/4") OUTLETS
Long Description
1-1/2 In. Deep Extension Adapters with Lugs - Six Threaded Outlets -5-1/4 In. x 3-1/2 In., (6) 3/4 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 1.5 INes deep, six threaded outlets, three closure plugs included, reinforced outlets, powder coat finish; installation hardware, gasket, and ground screw provided
Additional Information
pallet quantity
1400
number of outlet
6
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5405-0
Brand
BELL
GTIN
00050169540503
UPC
050169540503
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Extension/Adapter
Packaging
Standard Package
20
Weight per each
1035
Carton
1
Uses, Certifications, and Standards
Application
Accessory
standard
UL Listed;CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of 54050.
Jump To:

Cross Referenced

These items are similar to 54050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7174 Eaton Crouse-Hinds 00786189071740
36540 Morris 00601986365406
36550 Morris 00601986365505
30275 Mulberry 00095327302753
30287 Mulberry 00095327302876
30289 Mulberry 00095327302890
28 Mulberry n/a
296 Mulberry n/a
3 Mulberry n/a
730 Mulberry n/a
EXB75-4 Orbit Industries 00835243005297
EXB75-6 Orbit Industries 00835243005334
WEFX75 O-Z Gedney 00687855030873
WPEX6 Legrand Pass & Seymour 00785007117608
WPEX7 Legrand Pass & Seymour n/a
5403-0 Raco 00050169540305
5405-0 Raco 00050169540503
5400-5 Raco 00050169540053
SE650S Raco 00092326110952
SE675S Raco 00092326110969
EXF75-2V Teddico-BWF 00087115271402
IHEF6S2-2 Thomas & Betts 00042269393653

* All prices subject to change.