F96T8XLSPP35 - 59W T8 96" 3500K Single Pin Base 80 Cri Fluo Lamp

Ge Current, A Daintree Company

  • $14.32 (Each)
  • $14.32 (Each)

  • $343.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F96T8XLSPP35
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F96T8/XL/SPP35
Description
59W T8 96" 3500K Single Pin Base 80 Cri Fluo Lamp
Fluorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 80, 24000 H Average Life, 3500 K, 59 W, 5800 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1 In Diameter, 96.0 In Length, 0.9 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168679695 / 00043168679695
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Standard Packaging
$343.68 (Per 24)
Resources
Images
 
 
F96T8XLSPP35 - Small Image
 
F96T8XLSPP35 - Large Image
Features
Wattage
59.0
Material, Color, and Finish
Base Type
FA8 1-Pin
Color Rendering Index
80
color temperature
3500 k
Housing Material
Soda Lime Glass
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1 in
Length
96.0 in
Descriptions
Description
59W T8 96" 3500K SINGLE PIN BASE 80 CRI FLUO LAMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 80, 24000 h Average Life, 3500 k, 59 W, 5800 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1 in Diameter, 96.0 in Length, 0.9 lb/EA
Short Description
FLuorescent Lamp, FA8 1-Pin, T8, 80 CRI, 59 W
Additional Information
bulb shape
T8
average life
24000 h
Brightness (Lumens)
5800 lm
package quantity
24 CA
lumens
5800.0
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
F96T8/XL/SPP35
Brand
GE Current
GTIN
00043168679695
UPC
043168679695
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
You must have an account to view stock levels
These alternate items can be purchased instead of F96T8XLSPP35.
Jump To:

Similar Items

Similar items are close alternatives to F96T8XLSPP35, though they may not be 100% alike.

Ge Starcoat T8
  • Our Part #: F96T8XLSP35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T8XLSP35
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($376.08)
F96T8XLSP35 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.67

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
F96T8/XL/SPX35/2
  • Our Part #: F96T8XLSPX352
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T8/XL/SPX35/2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($473.76)
F96T8XLSPX352 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F96T8XLSPP35 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
67969 GE Lighting 00043168679695
21737 Halco Lighting Technologies n/a
21737 Osram Sylvania 00046135217371
22034 Osram Sylvania 00046135220340
F96T8/735/M Halco Lighting Technologies n/a
F96T8/TL735/PLUS/ALTO Philips Lighting n/a

* All prices subject to change.