498W - 6" Slope White Trim/White Baffle

Halo

  • $43.83 (Each)
  • $43.83 (Each)

  • $175.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
498W
Manufacturer
Halo
Manufacturer's Part Number
498W
Description
6" Slope White Trim/White Baffle
Slope Ceiling Trim White, Stainless Steel, White, Recessed Mount, 7.875 In Length, 5.125 In Width, 7.875 In Height, 0.98 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400167334 / 00662400167334
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.83 (Each)
Standard Packaging
$175.32 (Per 4)
Resources
Images
 
 
498W - Large Image
 
498W - Large Image
 
498W - Large Image
Specifications Sheets
 
 
498W - Specification Sheet
Attachments
 
 
498W - Specification Sheet
Features
Material
Stainless Steel
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Width
5.125 in
Height
7.875 in
Length
7.875 in
Size
10.91 IN Length 8.39 IN Width 5.12 IN Height
Diameter
6 INCH
Descriptions
Product Type
Slope Ceiling Trim White
6" Slope Ceiling Trim (h645, Hl6 Led, H47 Housings)
Description
6" SLOPE WHITE TRIM/WHITE BAFFLE
Long Description
Slope Ceiling Trim White, Stainless Steel, White, Recessed Mount, 7.875 in Length, 5.125 in Width, 7.875 in Height, 0.98 lb
Features
Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting.
Short Description
Slope Ceiling Trim White, Stainless Steel, Recessed Mount
extra long description
CLS 498W 6" TRIM BFL - SLP CEIL WH
Construction
N/A
Special Features
One piece seamless baffle
Additional Information
Mounting Type
Recessed Mount
package quantity
4 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
498W
GTIN
00662400167334
UPC
662400167334
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings)
Packaging
Weight
0.98 lb
Weight per each
0.98
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of 498W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 498W.

6" Trim Baffle - Slope Ceiling Trim White Trim With White Coilex Baffle
  • Our Part #: 498W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 498W
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($175.32)
498W - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.83

Each

QTY:
Each
Add

* All prices subject to change.